Wearwell 454 30481 Antifatigue Mat; 3'x4'; color, black

Representative image only.

Wearwell 454 30481 Antifatigue Mat; 3'x4'; color, black

Wearwell | Mfr: 454 30481| Item: 8185344

Wet anti-fatigue mat provides dry footing as liquid and debris settle between domes.

$161.70CAD / Roll of 1

$161.70CAD / Roll of 1
Product Description

Key Features

  • 1 year warranty

More About this Item

Domed surface ''massages'' feet; flexible rubber formulation will not harden over time. Thickness: 1/2''.

1 Year Warranty
Specifications
  • MaterialRubber
  • Thickness (in)0.5
  • Thickness (mm)13
  • Width (in)36
  • Length (in)48
  • Width (cm)91.44
  • Length (cm)121.92
  • ColorBlack
  • DescriptionAntifatigue Mat; 3'x4'; color, black
  • Warranty1 year
Reviews
Q&A