Wearwell 440 24078 Mat, 2 feet by 3 feet

Representative image only.

Wearwell 440 24078 Mat, 2 feet by 3 feet

Wearwell | Mfr: 440 24078| Item: 8185300

Resistant to chemicals, abrasions, dirt, and moisture

$78.97CAD / Roll of 1

$78.97CAD / Roll of 1
Product Description

Key Features

  • Double-thick, urethane-coated PVC sponge for comfort and durability
  • Ideal for labs, pharmacies, and medium traffic areas
  • 1 year warranty
1 Year Warranty
Specifications
  • MaterialPVC
  • Thickness (in)0.375
  • Thickness (mm)9.5
  • Width (in)24
  • Length (in)36
  • Width (cm)60.96
  • Length (cm)91.44
  • ColorBlack
  • DescriptionMat, 2 feet by 3 feet
  • Warranty1 year
Reviews
Q&A