Wearwell 222 12X24X32BK Sanitizing Floor Mat, 24" x 32", black

Representative image only.

Wearwell 222 12X24X32BK Sanitizing Floor Mat, 24" x 32", black

Wearwell | Mfr: 222 12X24X32BK| Item: 8458001

Clean and disinfect shoes before and after entry to designated areas

$113.89CAD / Each

$113.89CAD / Each
Product Description

Key Features

  • Rubber fingers scrub the crevices in soles of shoes
  • Disinfectant solution sanitizes surface
  • Standard mat holds up to one gallon of disinfectant
  • 1 year warranty
1 Year Warranty
Specifications
  • MaterialPolyethylene
  • Thickness (in)0.5
  • Thickness (mm)13
  • Width (in)24
  • Length (in)32
  • Width (cm)60.96
  • ColorBlack
  • DescriptionSanitizing Floor Mat, 24" x 32", black
  • Warranty1 year
Reviews
Q&A