Watson-Marlow PVC 3-Stop Pump Tubing, 1.85 mm, Green/Green; 12/Pk

Representative image only.

Watson-Marlow PVC 3-Stop Pump Tubing, 1.85 mm, Green/Green; 12/Pk

Watson-Marlow | Mfr: 981.0185.000| Item: 5013066

Use with any Watson-Marlow multichannel cartridges

$266.32CAD / Pkg of 12

$266.32CAD / Pkg of 12

Buy It Together

Current Item

Watson-Marlow PVC 3-Stop Pump Tubing, 1.85 mm, Green/Green; 12/Pk
Watson-Marlow PVC 3-Stop Pump Tubing, 1.85 mm, Green/Green; 12/Pk
5013066

$266.32CAD / Pkg of 12
+ + =
Total Price 682.19 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Stops ensure a perfect fit every time
  • Color-coded stops for easy identification
  • Exhibits high flexibility, durability, and strength
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • 1.85 mm tubing ID
  • Green/Green stops
  • 12/Pk

More About this Item

PVC tubing has hardness shore of 50A and elongation at break of 409% to offer excellent flexibility and durability for use in peristatic pumps. Stops on tubing are color-coded according to tubing ID and ensure a perfect fit on your pump head. Three stops on the tubing offer two pump segments, doubling the life of the tubing. PVC tubing is available with tubing ID from 0.13 to 2.79 mm.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Tubing FormulationPVC
  • Tubing ID (mm)1.85
  • Tubes Per Pack12
  • Color Coded StopsGreen/Green
  • Durometer50 Shore A
  • DescriptionPVC 3-Stop Pump Tubing, 1.85 mm, Green/Green; 12/Pk
Reviews
Q&A