Watson-Marlow Pureweld ® XL TPE Tubing, 8.0mm Bore X 1.6mm Wall, 15 m

Representative image only.

Watson-Marlow Pureweld ® XL TPE Tubing, 8.0mm Bore X 1.6mm Wall, 15 m

Watson-Marlow | Mfr: 942.0080.016| Item: 0075608

Exceptional durability and accurate flow rates—perfect for the most demanding bioprocessing workflows

$425.44CAD / Pkg

$425.44CAD / Pkg
Product Description

Key Features

  • High-performance TPE Tubing offers excellent chemical resistance
  • Ultra-smooth bore minimizes particle entrapment
  • Fully weldable—complete fluid paths in minutes
  • Meets FDA 21CFR117.1810, USP <661>, USP <788>, USP <85>, and USP Class VI
  • Double-packed in heat-sealed bags in Class 7 cleanroom
  • Each bag contains a label with part number, lot number, use-by date, and tube description
  • Sterilize by gamma irradiation
  • Animal-derived content free (ADCF)
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • High-performance TPE Tubing offers excellent chemical resistance
  • 8.0 mm bore X 1.6 mm wall

More About this Item

Made from high-purity thermoplastic elastomer (TPE), PureWeld® XL tubing offers long service life and consistent flow accuracy. This durable tubing offers excellent chemical resistance, making it suitable for various bioprocessing fluids. The ultra smooth bore supports precise ultrasonic flow measurement and is designed to minimize spallation for cleaner operation.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Tubing FormulationTPE
  • Tubing OD (in)7/16
  • Tubing OD (mm)11.2
  • Tubing ID (in)5/16
  • Tubing ID (mm)8
  • Wall Thickness (in)1/16
  • Wall Thickness (mm)1.6
  • ColorColorless
  • Clarity (opaque)Yes
  • Min Temperature (° F)-4
  • Max Temperature (° F)176
  • Min Temperature (° C)-20
  • Max Temperature (° C)80
  • Length (ft)50
  • Length (m)15
  • Sterilization MethodGamma
  • Sterilization Method (Gamma)Yes
  • Regulatory ApprovalsFDA;USP;1935/2004
  • SeriesPureWeld XL
  • Durometer65–73 Shore A
  • DescriptionWatson Marlow Pureweld XL TPE Tubing, 8.0mm Bore X 1.6mm Wall, 15 meters
Reviews
Q&A