Watson-Marlow Marprene® TPE 3-Stop Pump Tubing, 1.14 mm, Red/Red; 6/Pk

Representative image only.

Watson-Marlow Marprene® TPE 3-Stop Pump Tubing, 1.14 mm, Red/Red; 6/Pk

Watson-Marlow | Mfr: 979.0114.000| Item: 5013042

Specially formulated thermoelastic elastomer offers extended service life

$411.08CAD / Pkg of 6

$411.08CAD / Pkg of 6

Buy It Together

Current Item

Watson-Marlow Marprene® TPE 3-Stop Pump Tubing, 1.14 mm, Red/Red; 6/Pk
Watson-Marlow Marprene® TPE 3-Stop Pump Tubing, 1.14 mm, Red/Red; 6/Pk
5013042

$411.08CAD / Pkg of 6
+ + + =
Total Price 1033.59 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Stops ensure a perfect fit every time
  • Color-coded stops for easy identification
  • Resistant to a wide range of chemicals
  • Highly resistant to oxidizing agents
  • Meets USDA and FDA 21 CFR 177.2600 standards
  • NSF 51 and NSF 61 listed
  • Opaque tubing offers protection from visible and UV light
  • Low gas permeability
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • 1.14 mm tubing ID
  • Red/Red stops
  • 6/Pk

More About this Item

The durable Marprene TPE tubing lasts at least 10 times as long as other tubing materials, making it perfect for use in peristaltic pumps. Stops on tubing are color-coded according to tubing ID and ensure a perfect fit on your pump head. Three stops on the tubing offer two pump segments, doubling the life of the tubing. This versatile tubing provides wide chemical compatibility and offers high resistance to oxidizing agents such as ozone, peroxides, and sodium hypochlorite.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Tubing FormulationMarprene® TPE
  • Tubing ID (mm)1.14
  • Regulatory ApprovalsFDA;NSF-61;USP;NSF-51
  • Tubes Per Pack6
  • Color Coded StopsRed/Red
  • Durometer65 Shore A
  • DescriptionTPE 3-Stop Pump Tubing, 1.14 mm, Red/Red; 6/Pk
Reviews
Q&A