Watson-Marlow 323U Variable-Speed Pump Drive, Analog/Manual Control, 3 to 400 rpm; 100-120V/200-240V, US

Representative image only.

Watson-Marlow 323U Variable-Speed Pump Drive, Analog/Manual Control, 3 to 400 rpm; 100-120V/200-240V, US

Watson-Marlow | Mfr: 036.3144.00A| Item: 5014216

Enhanced control features include analog input for remote start/stop and direction change plus MemoDose dispensing

$6,180.87CAD / Each

for an additional
$293.57CAD / Each
for an additional
$417.71CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$6,180.87CAD / Each

Buy It Together

Current Item

Watson-Marlow 323U Variable-Speed Pump Drive, Analog/Manual Control, 3 to 400 rpm; 100-120V/200-240V, US
Watson-Marlow 323U Variable-Speed Pump Drive, Analog/Manual Control, 3 to 400 rpm; 100-120V/200-240V, US
5014216

$6,180.87CAD / Each
+ + =
Total Price 8375.11 ADD 3 ITEMS TO CART
Product Description

Includes

Power cord with US plug.

Key Features

  • Flow ranges from 0.002 to 2000 mL/min
  • Control and view speed on backlit LCD
  • Up to 133:1 enhanced digital manual speed control
  • Dispense a set quantity each time using MemoDose feature
  • Keypad lock prevents tampering or accidental changes
  • Reversible motor
  • Chemically resistant ABS top and IP31-rated housing
  • Accepts 313, 314, 314MC, and 318MC pump heads
  • 2 year warranty

More About this Item

Easily maintain fluid integrity using peristaltic pumps. Only the bore of the tubing contacts the fluid, eliminating the risk of the pump contaminating the fluid or the fluid contaminating the pump. Peristaltic pumps are great for use with most liquids, including viscous, shear-sensitive, corrosive, and abrasive fluids.

Control the pump speed from 3 to 400 rpm in 1 rpm increment. The advanced features of the 323U drive allow manual control, remote control to start/stop the pump, or speed control using analog signals (4 to 20 mA, 0 to 10 V). Speed can be adjusted while the pump is stopped or running; reverse the direction with a simple push of a button. Easily dispense a set amount of fluid each time using the MemoDose function. Lock the keypad to prevent changes to pump settings, avoiding any accidental changes. Drive accepts 313 or 314 rapid load pump heads or 314MC or 318MC multichannel pump heads to achieve flow rates from 0.002 to 2000 mL/min.

Pump heads sold separately.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Conformite EuropeenneUL Listed.Canadian Standards AssociationETL ListedTwo year warranty
Specifications
  • Control TypeManual, analog
  • Min RPM (rpm)3
  • Max RPM (rpm)400
  • Speed ControlAnalog and manual
  • Max Flow Rate (mL/min)2000
  • Min Flow Rate (mL/min)0.002
  • Reversible MotorYes
  • Digital DispensingYes
  • Type of Pump Heads Accepted313 or 314 rapid load or 314MC or 318MC multichannel
  • Drive IP ratingIP 31
  • Power (VAC)100 to 120 / 200 to 240
  • Power (Hz)50/60
  • Drive Length (in)9
  • Drive Width (in)7
  • Drive Height (in)5.1875
  • Drive Length (mm)230
  • Drive Width (mm)177
  • Drive Height (mm)132
  • Housing MaterialABS and powder-coated aluminum
  • Remote I/OInput only: 4 to 20 mA, 0 to 10 V
  • DescriptionVariable-Speed Pump Drive, Analog/Manual Controls, 3 to 400 rpm; 100-120V/200-240V, US
  • Warranty2 years
Reviews
Q&A