Watson-Marlow 323E Variable-Speed Pump Drive, Manual Control, 15 to 400 rpm; 100-120V/200-240V, US

Representative image only.

Watson-Marlow 323E Variable-Speed Pump Drive, Manual Control, 15 to 400 rpm; 100-120V/200-240V, US

Watson-Marlow | Mfr: 036.3124.00A| Item: 5014215

Easily transfer fluids while maintaining fluid integrity

$3,631.91CAD / Each

for an additional
$293.57CAD / Each
for an additional
$417.71CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,631.91CAD / Each

Buy It Together

Current Item

Watson-Marlow 323E Variable-Speed Pump Drive, Manual Control, 15 to 400 rpm; 100-120V/200-240V, US
Watson-Marlow 323E Variable-Speed Pump Drive, Manual Control, 15 to 400 rpm; 100-120V/200-240V, US
5014215

$3,631.91CAD / Each
+ + =
Total Price 4854.09 ADD 3 ITEMS TO CART
Product Description

Includes

Power cord with US plug.

Key Features

  • Flow ranges from 0.45 to 2000 mL/min
  • Control and view speed on backlit LCD
  • Up to 27:1 enhanced digital manual speed control
  • Reversible motor
  • Chemically resistant ABS top and IP31-rated housing
  • Accepts 313 and 314 pump heads
  • 2 year warranty

More About this Item

Easily maintain fluid integrity using peristaltic pumps. Only the bore of the tubing contacts the fluid, eliminating the risk of the pump contaminating the fluid or the fluid contaminating the pump. Peristaltic pumps are great for use with most liquids, including viscous, shear-sensitive, corrosive, and abrasive fluids.

This easy-to-use manual control pump provides pump speed control from 15 to 400 rpm in 5 rpm increments—perfect for simple fluid transfer applications. Easily adjust speed while the pump is stopped or running; reverse the direction with a simple push of a button. Drive accepts 313 or 314 rapid load pump heads to achieve flow rates from 0.45 to 2000 mL/min.

Pump head sold separately.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Conformite EuropeenneUL Listed.UL Listed to Canadian safety standards.ETL ListedTwo year warranty
Specifications
  • Control TypeManual
  • Min RPM (rpm)15
  • Max RPM (rpm)400
  • Speed ControlManual
  • Max Flow Rate (mL/min)2000
  • Min Flow Rate (mL/min)0.45
  • Reversible MotorYes
  • Digital DispensingYes
  • Type of Pump Heads Accepted313 or 314 rapid load pump heads
  • Drive IP ratingIP 31
  • Power (VAC)100 to 120 / 200 to 240
  • Power (Hz)50/60
  • Drive Length (in)9
  • Drive Width (in)7
  • Drive Height (in)5.1875
  • Drive Length (mm)230
  • Drive Width (mm)177
  • Drive Height (mm)132
  • Housing MaterialABS and powder-coated aluminum
  • DescriptionVariable-Speed Pump Drive, Manual Control, 15 to 400 rpm; 100-120V/200-240V, US
  • Warranty2 years
Reviews
Q&A