Watson-Marlow 323Dz Variable-Speed Dispensing Pump Drive, Remote/Manual Control, 2 to 400 rpm; 100-120V/200-240V, US

Representative image only.

Watson-Marlow 323Dz Variable-Speed Dispensing Pump Drive, Remote/Manual Control, 2 to 400 rpm; 100-120V/200-240V, US

Watson-Marlow | Mfr: 036.3184.00A| Item: 5014217

Ensure accuracy in the dispensed amount with calibration feature

$10,777.85CAD / Each

for an additional
$293.57CAD / Each
for an additional
$417.71CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$10,777.85CAD / Each

Buy It Together

Current Item

Watson-Marlow 323Dz Variable-Speed Dispensing Pump Drive, Remote/Manual Control, 2 to 400 rpm; 100-120V/200-240V, US
Watson-Marlow 323Dz Variable-Speed Dispensing Pump Drive, Remote/Manual Control, 2 to 400 rpm; 100-120V/200-240V, US
5014217

$10,777.85CAD / Each
+ + =
Total Price 11875.89 ADD 3 ITEMS TO CART
Product Description

Includes

Power cord with US plug.

Key Features

  • Flow ranges from 0.06 to 2000 mL/min
  • Control and view speed on backlit LCD
  • Program to dispense individual doses, a batch of doses delivered singly, or a batch of doses delivered at timed intervals
  • Remotely control dose dispensing with a contact closure or logic input signal
  • Reversible motor
  • No drip feature prevents drips at the end of dispensing
  • Chemically resistant ABS top and IP31-rated housing
  • Accepts 313 and 314 pump heads
  • 3 year warranty

More About this Item

Easily maintain fluid integrity using peristaltic pumps. Only the bore of the tubing contacts the fluid, eliminating the risk of the pump contaminating the fluid or the fluid contaminating the pump. Peristaltic pumps are great for use with most liquids, including viscous, shear-sensitive, corrosive, and abrasive fluids.

Control the pump speed from 2 to 400 rpm in 1 rpm increment. For continuous fluid transfer, manually control the pump using the keypad. Program the pump to dispense measured volumes of fluid as single doses, batches, or as a timed sequence of doses. Calibration feature incorporates the pump head and the tubing size to ensure accuracy in dispensed fluid amount. Set ramp speed to start or end pump at full speed or to accelerate or decelerate pump softly when dispensing. Activate drip control to reverse the pump briefly at the end of each dose to prevent drips. Drive accepts 313 or 314 rapid load pump heads to achieve flow rates from 0.06 to 2000 mL/min.

Pump head sold separately.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Conformite EuropeenneUL Listed.UL Listed to Canadian safety standards.ETL Listed3 Year Warranty
Specifications
  • Control TypeRemote and manual
  • Min RPM (rpm)2
  • Max RPM (rpm)400
  • Speed ControlRemote and manual
  • Max Flow Rate (mL/min)2000
  • Min Flow Rate (mL/min)0.06
  • Reversible MotorYes
  • Digital DispensingYes
  • Type of Pump Heads Accepted313 or 314 rapid load pump heads
  • Drive IP ratingIP 31
  • Power (VAC)100 to 120 / 200 to 240
  • Power (Hz)50/60
  • Drive Length (in)9
  • Drive Width (in)7
  • Drive Height (in)5.1875
  • Drive Length (mm)230
  • Drive Width (mm)177
  • Drive Height (mm)132
  • Housing MaterialABS and powder-coated aluminum
  • Remote I/OInput only: TTL compatible logic signal, footswitch, or handswitch
  • DescriptionVariable-Speed Pump Dispensing Drive, Remote/Manual Controls, 2 to 400 rpm; 100-120V/200-240V, US
  • Warranty3 years
Reviews
Q&A