Watson-Marlow 323Dz/DW Variable-Speed Dispensing Pump System, Remote/Manual Control, 2 to 400 rpm, Single-Channel, 3-Roller Pump Head; 100-120V/200-240V, US

Representative image only.

Watson-Marlow 323Dz/DW Variable-Speed Dispensing Pump System, Remote/Manual Control, 2 to 400 rpm, Single-Channel, 3-Roller Pump Head; 100-120V/200-240V, US

Watson-Marlow | Mfr: 030.3184.3DA| Item: 5014202

Includes a flip-top, single-channel, three-roller pump head for a complete system

$11,440.87CAD / Each

$11,440.87CAD / Each

Buy It Together

Current Item

Watson-Marlow 323Dz/DW Variable-Speed Dispensing Pump System, Remote/Manual Control, 2 to 400 rpm, Single-Channel, 3-Roller Pump Head; 100-120V/200-240V, US
Watson-Marlow 323Dz/DW Variable-Speed Dispensing Pump System, Remote/Manual Control, 2 to 400 rpm, Single-Channel, 3-Roller Pump Head; 100-120V/200-240V, US
5014202

$11,440.87CAD / Each
+ =
Total Price 12245.34 ADD 2 ITEMS TO CART
Product Description

Includes

Single-channel, three-roller pump head and a power cord with US plug.

Key Features

  • Ensure accuracy in the dispensed amount with calibration feature
  • Flow ranges from 0.06 to 2000 mL/min
  • Control and view speed on backlit LCD
  • Program to dispense individual doses, a batch of doses delivered singly, or a batch of doses delivered at timed intervals
  • Remotely control dose dispensing with a contact closure or logic input signal
  • Reversible motor
  • No drip feature prevents drips at the end of dispensing
  • Chemically resistant ABS top and IP31-rated housing
  • 3 year warranty

More About this Item

Easily maintain fluid integrity using peristaltic pumps. Only the bore of the tubing contacts the fluid, eliminating the risk of the pump contaminating the fluid or the fluid contaminating the pump. Peristaltic pumps are great for use with most liquids, including viscous, shear-sensitive, corrosive, and abrasive fluids.

Control the pump speed from 2 to 400 rpm in 1 rpm increment. For continuous fluid transfer, manually control the pump using the keypad. Program the pump to dispense measured volumes of fluid as single doses, batches, or as a timed sequence of doses. Calibration feature incorporates the pump head and the tubing size to ensure accuracy in dispensed fluid amount. Set ramp speed to start or end pump at full speed or to accelerate or decelerate pump softly when dispensing. Activate drip control to reverse the pump briefly at the end of each dose to prevent drips.

The pump system includes a three-roller, rapid load pump head that accepts 1.6 mm wall standard tubing for flow rates from 0.06 to 2000 mL/min. The flip-top design of the pump head allows for quick and easy tubing load. Once the top closes, the tubing is placed in the correct position and with the correct tension. Simply set the tube clamps to the correct tube size. Use drive with single-channel, four-roller pump heads for lower pulsation or single-channel, 2.4 mm wall tubing pump heads for viscous fluids.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Conformite EuropeenneUL Listed.Canadian Standards AssociationETL Listed3 Year Warranty
Specifications
  • Series300
  • Control TypeRemote and manual
  • Min RPM2
  • Max RPM400
  • Number of Channels1
  • Max Flow Rate (mL/min)2000
  • Min Flow Rate (mL/min)0.06
  • Drive323Dz
  • Pump Head313DW
  • Tubing sizes accepted0.5, 0.8, 1.6, 3.2, 4.8, 6.4, 8 mm bore tubing with 1.6 mm wall
  • Drive IP ratingIP 31
  • Power (VAC)100 to 120 / 200 to 240
  • Number of Rollers3
  • Power (Hz)50/60
  • Width (in)9
  • Height (in)5.125
  • Length (in)9
  • Width (cm)23
  • Height (cm)13.2
  • Length (cm)23
  • Housing MaterialABS plastic and powder-coated aluminum
  • Remote InputsTTL compatible logic signal, footswitch, or handswitch
  • Reversible MotorYes
  • Anti-DripYes
  • Digital DispensingYes
  • Rotor MaterialElectroless nickel plated hardened steel, glass filled nylon
  • DescriptionVariable-Speed Dispensing Pump System, Remote/Manual Control, 2 to 400 rpm, Single-Channel, 3-Roller Pump Head; 100-120V/200-240V, US
  • Warranty3 years
Reviews
Q&A