Watson-Marlow 120F/R Fixed-Speed Pump System, 17 rpm, Single-Channel, 2-Roller Pump Head; 90 to 264V

Representative image only.

Watson-Marlow 120F/R Fixed-Speed Pump System, 17 rpm, Single-Channel, 2-Roller Pump Head; 90 to 264V

Watson-Marlow | Mfr: 010.6112.R00| Item: 5014192

Simple-to-use fixed-speed pump drive feature superior speed control for accuracy and repeatable flow

$2,828.91CAD / Each

$2,828.91CAD / Each

Buy It Together

Current Item

Watson-Marlow 120F/R Fixed-Speed Pump System, 17 rpm, Single-Channel, 2-Roller Pump Head; 90 to 264V
Watson-Marlow 120F/R Fixed-Speed Pump System, 17 rpm, Single-Channel, 2-Roller Pump Head; 90 to 264V
5014192

$2,828.91CAD / Each
+ =
Total Price 2967.41 ADD 2 ITEMS TO CART
Product Description

Includes

Single-channel, two-roller head pump head and 24 VDC power supply with multi-country plug adapter.

Key Features

  • Small, stackable pumps require minimal benchtop space
  • Simple operation—requires minimal key presses
  • Smooth IP31-rated housing for easy wipe down
  • 17 rpm drive
  • Single-channel, two-roller pump head
  • 3 year warranty

More About this Item

Easily maintain fluid integrity using peristaltic pumps. Only the bore of the tubing contacts the fluid, eliminating the risk of the pump contaminating the fluid or the fluid contaminating the pump. Peristaltic pumps are great for use with most liquids, including viscous, shear-sensitive, corrosive, and abrasive fluids.

Achieve repeatable flow every time with these fixed-speed pumps featuring excellent speed accuracy. Simply press green START key to start the pump and press the red STOP key to stop the pump. Compact pumps are stackable, saving you valuable benchtop space. A smooth, IP31-rated housing encases a maintenance-free, brushless motor for quick and easy cleaning.

The pump operates at 17 rpm and includes a two-roller pump head to provide flow rates from 0.5 to 29 mL/min. Use the pump system only with 1.6 mm wall PumpSil® platinum-cured silicone tubing with 0.5 to 4.8 mm bore. The pump head is constructed of polycarbonate guard, MoS2 filled nylon roller assembly, IXEF rotor assembly, acetal and PVDF track, and stainless steel hardware.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Conformite EuropeenneUL Listed.Canadian Standards AssociationETL Listed3 Year Warranty
Specifications
  • Series100
  • Control TypeManual
  • Max RPM17
  • Number of Channels1
  • Max Flow Rate (mL/min)29
  • Min Flow Rate (mL/min)0.5
  • Drive120F
  • Pump Head102R two-roller
  • TubingOnly use with Pumpsil® platinum-cured silicone pump tubing
  • Tubing sizes accepted0.5 to 4.8 mm bore tubing with 1.6 mm wall
  • Drive IP ratingIP 31
  • Number of Rollers2
  • Power (VAC)90 to 264
  • Accuracy±1% speed accuracy
  • Power (Hz)47 to 63 Hz
  • Width (in)4.375
  • Height (in)4.4375
  • Length (in)7.75
  • Width (cm)11
  • Height (cm)11.2
  • Length (cm)19.6
  • Housing MaterialABS plastic pump housing
  • Rotor MaterialAluminum (anodized), FPM rubber, IXEF (polyarylamide), polyacrylamide—IXEF (PARA), polytetrafluoroethylene (PTFE) filled polybutylene terephthalate (PBT), PTFE filled PBT, stainless steel
  • DescriptionFixed-Speed Pump System, 17 rpm, Single-Channel, 2-Roller Pump Head; 90 to 264V
Reviews
Q&A