Waterless ice bucket with beads; 4L capacity

Representative image only.

Waterless ice bucket with beads; 4L capacity

| Item: 0627424

Avoid contamination risk – dry beads provide ice-free cooling

$1,336.36CAD / Each

$1,336.36CAD / Each

Buy It Together

Current Item

Waterless ice bucket with beads; 4L capacity
Waterless ice bucket with beads; 4L capacity
0627424

$1,336.36CAD / Each
+
Metallic Bath Beads for Dry Baths; 2-Liters
0627450

$649.03CAD / Each
=
Total Price 1985.39 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Several hours of constant cooling
  • Durable and lightweight — polyurethane bucket with molded side knobs

More About this Item

Keep your samples cold, clean, and dry. This ice-free bucket helps you avoid water puddles and float-away tubes. Use anywhere in place of traditional ice. Simply cool the beads and chill packs in your refrigerator or freezer, then assemble the chill bucket. Put the chill packs on the bottom, and place filled bead bag in the bucket. Create your own temperature range by starting with beads at temperatures at ambient, or cooled to 4°C, -20°C, or -80°C. May substitute chill packs with dry ice.

What's included: bucket, lid, two reusable chill packs, and nylon bead bag filled with 0.5 gallon (2 liters) of beads.

Specifications
  • DescriptionWaterless ice bucket with beads; 4L capacity
Reviews
Q&A