Waring LBC15 SS four-liter blender; 120 VAC, 60 Hz; Measures 26"H

Representative image only.

Waring LBC15 SS four-liter blender; 120 VAC, 60 Hz; Measures 26"H

Waring | Mfr: LBC15| Item: 0424001

Process up to 4 liters of free-flowing material with high-liquid content

$9,053.98CAD / Each

$9,053.98CAD / Each

Buy It Together

Current Item

Waring LBC15 SS four-liter blender; 120 VAC, 60 Hz; Measures 26"H
Waring LBC15 SS four-liter blender; 120 VAC, 60 Hz; Measures 26"H
0424001

$9,053.98CAD / Each
+
Waring CAC70 Repl Container 4 Liter SS
0424055

$4,361.23CAD / Each
=
Total Price 13415.21 ADD 2 ITEMS TO CART
Product Description

Includes

stainless steel (SS) 4-L container, blades, and clamp-on lid with gasket and stopper.

Key Features

  • 1 year warranty

More About this Item

Four-liter blenders have two handles to ease lifting, pouring, and carrying. All models process liquids at 15,800, 18,000, or 20,800 rpm and pulse. Model 04240-08 has a three-minute timer for unsupervised blending. The easy to clean membrane control panel features five settings: Off, Low, Medium, High, and Pulse. The 3.75-hp motor is encased in the base for quieter operation. Nonskid rubber feet keep the unit stable.

Canadian Standards AssociationNSF international certifiedUL Listed.1 Year Warranty
Specifications
  • Capacity (L)4
  • Min RPM15800
  • Max RPM20800
  • Motor TypeStandard
  • Power (VAC)120
  • Power (amps)15
  • Power (Hz)60
  • Container MaterialStainless Steel
  • ColorWhite
  • DescriptionSS four-liter blender; 120 VAC, 60 Hz; Measures 26"H
  • Warranty1 Year
Reviews
Q&A