Waring 7011HS 2-Speed Heavy-Duty Lab Blender with 1 L SS Container; 120 VAC

Representative image only.

Waring 7011HS 2-Speed Heavy-Duty Lab Blender with 1 L SS Container; 120 VAC

Waring | Mfr: 7011HS| Item: 0424122

$1,856.47CAD / Each

$1,856.47CAD / Each

Buy It Together

Current Item

Waring 7011HS 2-Speed Heavy-Duty Lab Blender with 1 L SS Container; 120 VAC
Waring 7011HS 2-Speed Heavy-Duty Lab Blender with 1 L SS Container; 120 VAC
0424122

$1,856.47CAD / Each
+
Waring CAC32 Repl Container Glass 1L
0424301

$359.14CAD / Each
=
Total Price 2215.61 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Two-speed blenders feature push-button speed control for 18,000 and 22,000 rpm operation. All models include a container, lid, and stainless steel (SS) blades. The 120 VAC models are UL-listed and have a 6-ft cord with U.S. standard plug; 240 VAC models are CE-marked and have a 6-ft cord only.

1 Year Warranty
Specifications
  • Capacity (L)1
  • Min RPM18000
  • Max RPM22000
  • Motor TypeHeavy-duty
  • Power (VAC)120
  • Power (amps)7
  • Power (Hz)50/60
  • Container MaterialStainless Steel
  • ColorWhite
  • Description2-Speed Heavy-Duty Lab Blender with 1 L SS Container; 120 VAC
  • Warranty1 Year
Reviews
Q&A