Wagner Instruments FDK-40 Push/Pull Force Gauge 40 X .500LBS.Capacity

Representative image only.

Wagner Instruments FDK-40 Push/Pull Force Gauge 40 X .500LBS.Capacity

Wagner Instruments | Mfr: FDK-40| Item: 9394959

$864.14CAD / Each

for an additional
$278.10CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$864.14CAD / Each

Buy It Together

Current Item

Wagner Instruments FDK-40 Push/Pull Force Gauge 40 X .500LBS.Capacity
Wagner Instruments FDK-40 Push/Pull Force Gauge 40 X .500LBS.Capacity
9394959

$864.14CAD / Each
+ =
Total Price 1142.24 ADD 2 ITEMS TO CART
Product Description

Includes

Stainless steel attachments including a flat head, extended point, tension hook, and carrying case with manual.

Key Features

  • Accuracy ±2 graduations <2500 g; ±1 graduation >2500 g
  • Handheld or test stand, mounting holes provided
  • Dual graduations for decimal pounds/grams and ounce/grams.
  • Tension/compression, push and pull from opposite ends
  • Maximum reading memory, maximum reading held automatically; push-button returns pointer to zero
  • Compact size and weight 2.25 in. dial diameter; 10 oz weight
  • Plunger movement, approximately 0.4" (10 mm) full scale deflection
  • Construction, high-impact plastic case, aluminum dial, galvanized steel spring, stainless steel plungers and accessories, brass mechanism chassis and plexiglass dial crystal
  • 1 year warranty

More About this Item

The FDK Series force dials feature both decimal lb/gram models as well as equivalent oz/gram models. Now with nine models, they are even more useful in a broad range of push-pull applications up to 60 lb. These units feature improved readability, a variety of accessories and carrying case.

1 Year Warranty
Specifications
  • Capacity (lbs)40
  • Capacity (kg)20
  • Accuracy±2 graduations <2500g 1 graduation >2500g
  • DisplayAnalog dial with rotational tare ring
  • Grads.0.500 lb / 200 g
  • DescriptionPush/Pull Force Gauge 40 X .500LBS.Capacity
  • Warranty1 year
Reviews
Q&A