W.S. Tyler Ro-Tap Shaker for 8" Diameter Sieves, 220 VAC, 50 hz

Representative image only.

W.S. Tyler Ro-Tap Shaker for 8" Diameter Sieves, 220 VAC, 50 hz

W.S. Tyler | Mfr: RX-29-10| Item: 5998662

Reproduce the rotating and tapping motion of hand-sieving but with more uniform motion for highly reproducible results

$6,018.80CAD / Each

$6,018.80CAD / Each

Buy It Together

Current Item

W.S. Tyler Ro-Tap Shaker for 8" Diameter Sieves, 220 VAC, 50 hz
W.S. Tyler Ro-Tap Shaker for 8" Diameter Sieves, 220 VAC, 50 hz
5998662

$6,018.80CAD / Each
+ + + =
Total Price 8430.01 ADD 4 ITEMS TO CART
Product Description

Includes

a 5-ft cord (110 VAC models also include U.S. three-prong plug).

Key Features

  • Ro-tap® shakers for 8'' dia sieves hold up to six full-height or 13 half height sieves with top cover and receiving pan
  • 1 year warranty

More About this Item

Shakers are actuated by a built-in, 99-minute digital timer with 0.1 second accuracy. They are powered by a 1/4-hp motor and include 5-ft cord (110 VAC models also include U.S. three-prong plug).

ISO9001 Certified Supplier1 Year Warranty
Specifications
  • Sieves Size Accepted (OD)8
  • Timer Range (min)99
  • RPM1450
  • Frequency278 oscillations per minute
  • Width (InchShort)28
  • Depth (in)21
  • Height (in)25
  • Width (cm)71.1
  • Depth (cm)53.3
  • Height (cm)63.5
  • Power (VAC)220
  • Power (Hz)50
  • Shipping Weight (kg)77.2
  • Shipping Weight (lbs)170
  • DescriptionShaker for 8" Diameter Sieves, 220 VAC, 50 hz
  • Warranty1 Year
Reviews
Q&A