W.S. Tyler Ro-Tap Shaker for 12" Diameter Sieves, 110 VAC, 60 Hz

Representative image only.

W.S. Tyler Ro-Tap Shaker for 12" Diameter Sieves, 110 VAC, 60 Hz

W.S. Tyler | Mfr: RX-30| Item: 5999660

Reproduce the rotating and tapping motions of hand-sieving but with more uniform motion for highly reproducible results

$6,888.10CAD / Each

$6,888.10CAD / Each

Buy It Together

Current Item

W.S. Tyler Ro-Tap Shaker for 12" Diameter Sieves, 110 VAC, 60 Hz
W.S. Tyler Ro-Tap Shaker for 12" Diameter Sieves, 110 VAC, 60 Hz
5999660

$6,888.10CAD / Each
+ =
Total Price 8972.95 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Ro-tap® shakers for 12'' dia sieves hold up to four full-height or ten half height sieves with top cover and receiving pan
  • 1 year warranty

More About this Item

Shakers are actuated by a built-in, 99-minute digital timer with 0.1 second accuracy. They are powered by a 1/4-hp motor and include 5-ft cord (110 VAC models also include U.S. three-prong plug).

1 Year Warranty
Specifications
  • Sieves Size Accepted (OD)12"
  • Timer Range (min)99
  • RPM1750
  • Frequency278 oscillations per minute
  • Width (InchShort)28
  • Depth (in)21
  • Height (in)25
  • Width (cm)71.1
  • Depth (cm)53.3
  • Height (cm)63.5
  • Power (VAC)110
  • Power (Hz)60
  • Shipping Weight (kg)81.7
  • Shipping Weight (lbs)180
  • DescriptionShaker for 12" Diameter Sieves, 110 VAC, 60 Hz
  • Warranty1 Year
Reviews
Q&A