Viton FDA Tubing, Black, 60A, 1/2" ID x 5/8" OD; 50 Ft

Representative image only.

Viton FDA Tubing, Black, 60A, 1/2" ID x 5/8" OD; 50 Ft

Viton | Mfr: T60500/0625B| Item: 5013197

Great for high-temperature food and lab applications

$1,099.15CAD / Pkg of 1

$1,099.15CAD / Pkg of 1

Buy It Together

Current Item

Viton FDA Tubing, Black, 60A, 1/2" ID x 5/8" OD; 50 Ft
Viton FDA Tubing, Black, 60A, 1/2" ID x 5/8" OD; 50 Ft
5013197

$1,099.15CAD / Pkg of 1
+ =
Total Price 1108.43 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Withstands high temperatures up to 204°C (400°F)
  • Excellent chemical resistance—great for transferring acids and solvents
  • Black tubing keep light sensitive samples safe
  • Soft and flexible—use with barbed fittings
  • Meets FDA 21CFR 177.2600 and USP Class VI
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • 1/2" ID x 5/8" OD

More About this Item

Use this Viton® tubing in food or laboratory applications where FDA compliance is required. The tubing delivers excellent wear, abrasion, heat, UV, and ozone resistance, offering reliable performance every time. Viton tubing exhibits excellent chemical resistance, making it ideal for transferring acids and solvents. Each label includes the part number, batch number, cure date, length, and compound number for easy referencing.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Tubing FormulationViton®
  • Tubing OD (in)5/8
  • Tubing OD (mm)15.9
  • Tubing ID (in)1/2
  • Tubing ID (mm)12.7
  • Wall Thickness (in)1/16
  • Wall Thickness (mm)1.6
  • ColorBlack
  • Clarity (opaque)Yes
  • Min Temperature (° F)8.6
  • Max Temperature (° F)400
  • Min Temperature (° C)-13
  • Max Temperature (° C)204
  • Length (ft)50
  • Regulatory ApprovalsADCF;FDA;USP;RoHS
  • Durometer60 Shore A
  • DescriptionBlack Viton® FDA Tubing, Black, 60A, 1/2" ID x 5/8" OD; 50 Ft
Reviews
Q&A