VistaLab VistaBulk™ Pipette Tips, Bulk Packed, Non-Sterile, 10 mL; 100/Pk

Representative image only.

VistaLab VistaBulk™ Pipette Tips, Bulk Packed, Non-Sterile, 10 mL; 100/Pk

VistaLab | Mfr: 4058-6000| Item: 0619783

Maximize performance and benefits of your pipette

$113.45CAD / Pkg of 100

$113.45CAD / Pkg of 100
Product Description

Key Features

  • Tips made of 100% pure virgin polypropylene
  • Bulk tips come in a bag—ideal for refilling boxes for non-sterile applications
  • 1 year warranty

More About this Item

Macro bulk packed polypropylene (PP) pipette tips are compatible with VistaLab™ Ovation Macro5 and Macro10 pipettors.

1 Year Warranty
Specifications
  • SterileNo
  • Min Volume (mL)0.2
  • Max Volume (mL)10
  • Overall Length (InchShort)7.99
  • Overall Length (mm)203
  • Tip StyleMacro; Standard
  • Wetted MatterialPolypropylene
  • Package OfBulk; 100/Bag
  • Compatible withOvation Macro5, Macro10 & All MLA model Pipettors
  • DescriptionPipette Tips, Bulk Packed, Non-Sterile, 10 mL; 100/Pk
  • Warranty1 year
Reviews
Q&A