VistaLab Pipette Tips, Bulk Packed, Non-Sterile, 5 mL; 100/Pk

Representative image only.

VistaLab Pipette Tips, Bulk Packed, Non-Sterile, 5 mL; 100/Pk

VistaLab | Mfr: 9048| Item: 0619997

Maximize performance and benefits of your pipette

$60.56CAD / Pkg of 100

$60.56CAD / Pkg of 100
Product Description

Key Features

  • Tips made of 100% pure virgin polypropylene
  • Bulk-packaged in a convenient flip-top paper box

More About this Item

Macro bulk packed polypropylene (PP) pipette tips are compatible with VistaLab™ Ovation Macro5 and Macro10 pipettors.

Specifications
  • SterileNo
  • Min Volume (mL)1
  • Max Volume (mL)5
  • Overall Length (InchShort)6
  • Overall Length (mm)152.5
  • Tip StyleMacro; Standard
  • Wetted MatterialPolypropylene
  • Package OfBulk; 100/Box
  • Compatible withOvation Macro5, Macro10 & All MLA model Pipettors
  • DescriptionPipette Tips, Bulk Packed, Non-Sterile, 5 mL; 100/Pk
Reviews
Q&A