VistaLab Ovation QS Quick Set Digital Ergonomic Single-Channel Pipette, 2 to 20 uL, Yellow

Representative image only.

VistaLab Ovation QS Quick Set Digital Ergonomic Single-Channel Pipette, 2 to 20 uL, Yellow

VistaLab | Mfr: 1057-0020| Item: 0619734

Proven ergonomically correct pipette is comfortable and easy to use!

$984.22CAD / Each

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$984.22CAD / Each

Buy It Together

Current Item

VistaLab Ovation QS Quick Set Digital Ergonomic Single-Channel Pipette, 2 to 20 uL, Yellow
VistaLab Ovation QS Quick Set Digital Ergonomic Single-Channel Pipette, 2 to 20 uL, Yellow
0619734

$984.22CAD / Each
+ + =
Total Price 1274.48 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Minimize contact pressure, tension, and exertion
  • Eliminate the need for organizers — the Ovation pipet stands on its own!
  • Flawless tipping and detipping, and simple menu make it simple to use
  • 1 year warranty

More About this Item

The Ovation design changes the concept of liquid transfer by reducing the causes of pain, fatigue, and stress from pipetting. Work for hours without tensions in the shoulder or elbow! Never over-rotate your wrist or hand — the Ovation pipettor was formulated to keep your hand in the neutral position recommended by ergonomic experts. A low-force, form-fitting plunger manually controls aspiration and dispensing speeds with minimal effort.

The Ovation pipettor is acceptable for use with especially fragile membranes that can easily be disrupted or fluids that tend to bubble. Handling is also fast and easy with the unique tip acquisition system that delivers an audible "click" to indicate that all tips have been securely fitted. Just the touch of a button immediately ejects all tips.

The large LCD display and motor-driven volume adjustments offer precise transfer, with up to five "one-button" presets. Set up and stored your most used settings for routine use and later recall. Other volume settings can be selected at precise increments throughout the pipettor's range. Pipettor accommodates both left- or right-handed users. Return to the factory calibration setting with the push of a button, making in-lab calibration simple.

1 Year Warranty
Specifications
  • SterileNo
  • Max Volume (µL)20
  • Min Volume (µL)2
  • Min Volume (mL)0.002
  • Max Volume (mL)0.02
  • Tip Volume (mL)0.02
  • Min Dispensing (mL)0.002
  • Max Dispensing (mL)0.02
  • Increments (µL)0.02
  • Accuracy (%)±1.50% at 10.00µL
  • Precision (%)±0.50% at 10.00µL
  • Overall Length (InchShort)5.9
  • Overall Length (mm)150
  • Number Of Channels1
  • Color CodeYellow
  • DescriptionBioNatural Single-Channel Pipette, 2 to 20 uL, Yellow
  • Warranty1 year
Reviews
Q&A