VistaLab MLA Volume Pipette, 50/100/200 uL, Silver; Each

Representative image only.

VistaLab MLA Volume Pipette, 50/100/200 uL, Silver; Each

VistaLab | Mfr: 1132| Item: 0619935

Calibration feature is handy for viscous solutions

$730.80CAD / Each

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$730.80CAD / Each

Buy It Together

Current Item

VistaLab MLA Volume Pipette, 50/100/200 uL, Silver; Each
VistaLab MLA Volume Pipette, 50/100/200 uL, Silver; Each
0619935

$730.80CAD / Each
+ + =
Total Price 1018.70 ADD 3 ITEMS TO CART
Product Description

Includes

calibration key.

Key Features

  • Limited Lifetime Warranty

More About this Item

These pipettes feature special benefits without compromising MLA quality. Built with aluminum alloy and stainless steel, the lifetime warranty ensures maximum durability and performance. Pipets are engraved with serial numbers for easy traceability and quality control. Adjust or calibrate pipettors above or below the stated volume up to ±10%.

It’s like having several fixed-volume ranges in one single pipette! Easily set the volume by selecting the applicable value engraved on the plunger.

Limited Lifetime Warranty
Specifications
  • SterileNo
  • Max Volume (µL)200
  • Min Volume (µL)50
  • Min Volume (mL)0.05
  • Max Volume (mL)0.2
  • Min Dispensing (mL)0.05
  • Max Dispensing (mL)0.2
  • Accuracy (%)±1.30% at 200.0µL; ±1.50% at 100.0µL; ±2.50% at 50.00µL
  • Precision (%)±0.30% at 200.0µL; ±0.54% at 100.0µL; ±0.80% at 50.00µL
  • Overall Length (InchShort)8.37
  • Overall Length (mm)212.5
  • Color CodeSilver
  • Compatible withVistaLab "Small" tips
  • WarrantyLimited Lifetime
Reviews
Q&A