VistaLab 1136 Adjustable Volume Pipette, 10-50 uL, Green; Each

Representative image only.

VistaLab 1136 Adjustable Volume Pipette, 10-50 uL, Green; Each

VistaLab | Mfr: 1136| Item: 0619939

Calibration feature is handy for viscous solutions

$1,038.74CAD / Each

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,038.74CAD / Each

Buy It Together

Current Item

VistaLab 1136 Adjustable Volume Pipette, 10-50 uL, Green; Each
VistaLab 1136 Adjustable Volume Pipette, 10-50 uL, Green; Each
0619939

$1,038.74CAD / Each
+ + =
Total Price 1326.64 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Limited Lifetime Warranty

More About this Item

These pipettes feature special benefits without compromising MLA quality. Built with aluminum alloy and stainless steel, the lifetime warranty ensures maximum durability and performance. Pipets are engraved with serial numbers for easy traceability and quality control. Adjust or calibrate pipettors above or below the stated volume ±10%.

Ideal for laboratories performing tests requiring multiple or non-standard volumes. Easy-to-read digital volume settings with “click-stops” provide fast and easy volume selection. Low spring force minimizes thumb muscle activity.

Limited Lifetime Warranty
Specifications
  • SterileNo
  • Max Volume (µL)50
  • Min Volume (µL)10
  • Min Volume (mL)0.01
  • Max Volume (mL)0.05
  • Min Dispensing (mL)0.01
  • Max Dispensing (mL)0.05
  • Accuracy (%)±2.00% at 50.00µL; ±3.00% at 30.00µL; ±5.00% at 10.00µL
  • Precision (%)±0.80% at 50.00µL; ±0.93% at 30.00µL; ±2.6% at 10.00µL
  • Overall Length (InchShort)9.84
  • Overall Length (mm)250
  • Color CodeGreen
  • Compatible withVistaLab "Small" tips
  • DescriptionAdjustable Volume Pipette, 10-50 uL, Green; Each
  • WarrantyLimited Lifetime
Reviews
Q&A