VistaLab 1102 Fixed-Volume Pipette, Silver, 15 uL; Each

Representative image only.

VistaLab 1102 Fixed-Volume Pipette, Silver, 15 uL; Each

VistaLab | Mfr: 1102| Item: 0619799

Ideal for a broad range of laboratory procedures requiring precision and accuracy

$418.81CAD / Each

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$418.81CAD / Each

Buy It Together

Current Item

VistaLab 1102 Fixed-Volume Pipette, Silver, 15 uL; Each
VistaLab 1102 Fixed-Volume Pipette, Silver, 15 uL; Each
0619799

$418.81CAD / Each
+ + =
Total Price 706.71 ADD 3 ITEMS TO CART
Product Description

Includes

calibration key.

Key Features

  • Choose from fixed volumes between 5 µL up to 1000 µL
  • Simple single-stroke procedure
  • Lower spring force minimizes muscle aches due to repetitive motion
  • Representative image - dropper with nipple. Bottle is not included.
  • Limited Lifetime Warranty

More About this Item

The MLA Precision pipettes are calibrated “to deliver” (TD) pipettes, use air-displacement, and require manual de-tipping. They come factory calibrated and tested at 21.5°C ±2°C using distilled water. Pipettors consistently deliver the calibrated volume whenever the plunger is fully depressed. Calibration volume can be changed using the calibration key (included).

Pipettors are color-coded for easy identification and come with the stated volume engraved onto the piston assembly. Engineered with aluminum alloy and stainless steel, these pipettors withstand years of use and provide exceptional performance for a wide range of fluids, including dense or viscous samples.

Limited Lifetime Warranty
Specifications
  • SterileNo
  • Max Volume (µL)15
  • Max Volume (mL)0.015
  • Max Dispensing (mL)0.015
  • Accuracy (%)±5.00%
  • Precision (%)±1.73%
  • Overall Length (InchShort)7.48
  • Overall Length (mm)190
  • Color CodeSilver
  • Compatible withVistaLab "Small" tips
  • DescriptionFixed-Volume Pipette, Silver, 15 uL; Each
  • WarrantyLimited Lifetime
Reviews
Q&A