VF Workwear Static Control/Antistatic Lab Coat, 33" L, X-Large

Representative image only.

VF Workwear Static Control/Antistatic Lab Coat, 33" L, X-Large

VF Workwear | Mfr: KK26BL-XLARGE (PACK BY PERSON)| Item: 8629743

Made from 94% polyester and 6% carbon-suffused nylon – excellent control of static electricity

$115.81CAD / Each

$115.81CAD / Each
Product Description

Key Features

  • Adjustable sleeves feature a snap at each wrist for easy grounding
  • Limited Lifetime Warranty

More About this Item

Material maintains static resistance even after multiple washings. Coats close easily with snap closures. Adjustable sleeves feature a grounding snap at each wrist. Each coat has two lower pockets and one left breast pocket.

Compliance: ESD STM2.1-1997.

Limited Lifetime Warranty
Specifications
  • Length (in)33
  • Length (cm)83.82
  • SizeX-large
  • MaterialPolyester;Carbon Fiber
  • ColorBlue
  • ComplianceESD STM 2.1-1997
  • DescriptionStatic Control/Antistatic Lab Coat, 33" L, X-Large
  • WarrantyLimited Lifetime
Reviews
Q&A