Versilon PTFE Tubing, 5/8" ID x 3/4" OD, 50 ft

Representative image only.

Versilon PTFE Tubing, 5/8" ID x 3/4" OD, 50 ft

Versilon | Mfr: TSPTFE-0750-062-50| Item: 4852638

High-temperature PTFE tubing for chemically inert, high-performance fluid handling

$2,681.57CAD / Pkg of 1

$2,681.57CAD / Pkg of 1
Product Description

Key Features

  • Exceptional temperature resistance up to ~260°C (500°F) supports demanding thermal applications
  • Chemically inert PTFE construction resists aggressive media across a wide range of industrial and laboratory uses
  • Smooth, dimensionally stable tubing ensures consistent flow and reliable performance
  • Suitable for diverse applications including chemical transfer, gas delivery, and industrial fluid handling

More About this Item

Versilon® PTFE tubing is designed for applications requiring extreme temperature resistance and broad chemical compatibility. Manufactured from fully fluorinated polytetrafluoroethylene, this tubing offers excellent inertness, making it ideal for handling aggressive chemicals, gases, and solvents across a variety of industries. With a maximum operating temperature of up to approximately 260°C (500°F) and stability at very low temperatures, it performs reliably in both high-heat and cryogenic environments. Its smooth, dimensionally stable construction supports consistent fluid transfer, while its versatility makes it suitable for applications ranging from chemical processing and gas delivery to automotive and electrical systems.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Tubing FormulationPTFE
  • Tubing OD (in)3/4
  • Tubing OD (mm)19.1
  • Tubing ID (in)5/8
  • Tubing ID (mm)15.9
  • Wall Thickness (in)1/16
  • Wall Thickness (mm)1.6
  • ColorNatural
  • Clarity (translucent)Yes
  • Max Working Pressure at 73 F (PSI)66
  • Burst Pressure (PSI)264
  • Burst Pressure (bar)18.2
  • Min Temperature (° F)-450
  • Max Temperature (° F)500
  • Min Temperature (° C)-268
  • Max Temperature (° C)260
  • Bend Radius (in)6
  • Bend Radius (mm)152.4
  • Length (ft)50
  • Sterilization MethodAutoclave;Gamma;EtO
  • Durometer55 Shore D
  • DescriptionPTFE Tubing, 5/8" ID x 3/4" OD, 50 ft
Reviews
Q&A