Versilon PEEK® Capillary Tubing, 1/16" ID x 1/8" OD, 250 ft

Representative image only.

Versilon PEEK® Capillary Tubing, 1/16" ID x 1/8" OD, 250 ft

Versilon | Mfr: TSPK38-0125-031| Item: 4852603

High-performance PEEK tubing for chemically resistant, high-pressure fluid handling

$5,002.16CAD / Pkg of 1

$5,002.16CAD / Pkg of 1
Product Description

Key Features

  • Excellent chemical and corrosion resistance provides a reliable alternative to stainless steel in demanding applications
  • Engineered to withstand high pressures and elevated temperatures for HPLC and critical fluid handling
  • Ultra-low extractables help maintain sample integrity in sensitive analytical workflows
  • Durable, dimensionally stable construction ensures consistent performance under continuous use

More About this Item

Versilon® PEEK tubing is designed for high-performance applications where chemical resistance, purity, and pressure stability are critical. Engineered to meet the demands of high-performance liquid chromatography (HPLC) and similar workflows, this tubing offers superior corrosion resistance compared to stainless steel while maintaining the structural integrity needed for high-pressure operation. Its ultra-low extractables and resistance to steam exposure make it well-suited for sensitive analytical and laboratory environments. With excellent mechanical strength, dimensional stability, and continuous service capability at elevated temperatures, Versilon® PEEK tubing provides a dependable solution for consistent, long-term performance in demanding fluid handling systems.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Tubing FormulationPEEK
  • Tubing OD (in)1/8
  • Tubing OD (mm)3.2
  • Tubing ID (in)1/16
  • Tubing ID (mm)1.6
  • Wall Thickness (in)1/32
  • Wall Thickness (mm)0.8
  • ColorBeige
  • Clarity (opaque)Yes
  • Max Working Pressure at 73 F (PSI)2127
  • Max Temperature (° F)480
  • Max Temperature (° C)249
  • Length (ft)250
Reviews
Q&A