Versilon Flexible PVDF Tubing, 1/8" ID x 3/16" OD, 50 ft

Representative image only.

Versilon Flexible PVDF Tubing, 1/8" ID x 3/16" OD, 50 ft

Versilon | Mfr: TSPVF8-0187-031-50| Item: 4852640

Flexible PVDF tubing for high-purity, chemically resistant fluid handling

$151.76CAD / Pkg of 1

$151.76CAD / Pkg of 1
Product Description

Key Features

  • Combines fluoropolymer chemical resistance with added flexibility for easier routing and installation
  • High purity and low extractables support sensitive and regulated applications
  • Strong, abrasion-resistant construction provides durability in demanding environments
  • Resistant to UV, radiation, and harsh chemicals for long-term performance

More About this Item

Versilon® PVDF tubing is designed for applications requiring a balance of chemical resistance, flexibility, and mechanical durability. Made from a PVDF copolymer, it delivers the corrosion resistance expected from fluoropolymer materials while offering greater flexibility than standard PVDF tubing, making it easier to install and route in complex systems. Its high purity and low extractables make it well-suited for sensitive applications in industries such as semiconductor processing, water purification, and chemical handling. With strong resistance to abrasion, UV exposure, and aggressive media, Versilon® PVDF tubing provides a reliable solution for long-term performance in demanding environments.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Tubing FormulationPVDF
  • Tubing OD (in)3/16
  • Tubing OD (mm)4.8
  • Tubing ID (in)1/8
  • Tubing ID (mm)3.2
  • Wall Thickness (in)1/32
  • Wall Thickness (mm)0.8
  • ColorNatural
  • Clarity (translucent)Yes
  • Max Temperature (° F)250
  • Max Temperature (° C)121
  • Length (ft)50
  • Sterilization MethodGamma;Autoclave
  • Regulatory ApprovalsFDA
  • Durometer65 Shore D
  • DescriptionFlexible PVDF Tubing, 1/8" ID x 3/16" OD, 50 ft
Reviews
Q&A