Versilon ETFE Tubing, 1/50" ID x 1/16" OD, 50 ft

Representative image only.

Versilon ETFE Tubing, 1/50" ID x 1/16" OD, 50 ft

Versilon | Mfr: TSTZ83-0062-021-50| Item: 4852649

Durable ETFE tubing designed for mechanical strength and radiation-resistant performance

$394.50CAD / Pkg of 1

$394.50CAD / Pkg of 1
Product Description

Key Features

  • High mechanical strength and impact resistance provide durability in demanding environments
  • Resistant to radiation, abrasion, and weathering for long-term reliability
  • Good chemical resistance supports use with a wide range of fluids and solvents
  • Broad temperature capability up to ~300°F (148°C) for consistent performance across applications

More About this Item

Versilon® ETFE tubing is engineered for applications requiring a combination of mechanical durability, chemical resistance, and environmental stability. Offering improved strength and impact resistance compared to many fluoropolymers, it is well-suited for use in demanding conditions where abrasion, stress, or repeated handling are concerns. Its resistance to radiation and weathering makes it a reliable choice for specialized environments, while its chemical compatibility supports use with a wide range of solvents and process fluids. With a continuous service temperature of up to approximately 300°F (148°C), Versilon® ETFE tubing provides dependable performance in both industrial and laboratory applications, including components such as fittings, valves, and pump systems.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Tubing FormulationETFE
  • Tubing OD (in)1/16
  • Tubing OD (mm)1.6
  • Tubing ID (in)1/50
  • Tubing ID (mm)0.51
  • Wall Thickness (in)1/32
  • Wall Thickness (mm)0.8
  • ColorClear
  • Clarity (opaque)Opaque
  • Min Temperature (° F)-87
  • Max Temperature (° F)300
  • Min Temperature (° C)-66
  • Max Temperature (° C)150
  • Length (ft)50
  • Sterilization MethodEtO;Autoclave;Gamma
  • Durometer72 Shore D
  • DescriptionETFE Tubing, 1/50" ID x 1/16" OD, 50 ft
Reviews
Q&A