Veolia 1238937 Depth CartridFilter, 5 micron, plain end, 20" length

Representative image only.

Veolia 1238937 Depth CartridFilter, 5 micron, plain end, 20" length

| Mfr: WP.ZS 05-20/1238937| Item: 2983173

100% greater dirt-holding capacity lowers total cost of filter operations

$24.61CAD / Each

$24.61CAD / Each
Product Description

Key Features

  • Up to twice the life of conventional depth filters
  • Up to 50% lower pressure drop
  • 1 year warranty

More About this Item

Z.Plex® filters are made from thermally bonded fibers of polypropylene. GE Water & Process Technologies certifies that it uses no resin binders, lubricants, antistatic or release agents, or other additives in the manufacture of these cartridges. Suitable to 160°F (71°C).

ROSave.Z® filters

For use in reverse osmosis pretreatment and other pure water applications. Available in 1 and 5 micron pore sizes. The resin used for manufacturing the filter media meets the food contact requirement of the U.S., and is FDA compliant.

Applications
• Bottled water
• Beverage
• Electronics

WellPro.Z® filters

For use in well injection, produced water disposal and other oil and gas applications. Available in 1, 5, 10 and 20 micron pore sizes.

Applications
• Well injection
• Produced water filtration
• Water flood / enhanced oil recovery
• Brine filtration
• Sea water filtration






1 Year Warranty
Specifications
  • Filter MediaPolypropylene
  • Micron Rating5
  • Flow Rate5 GPM at 0.92 psid
  • Filter Length (in)20
  • Max Temperature (° F)160
  • Max Temperature (° C)71
  • DescriptionGE Depth Cartridge Filter, 5 micron, plain end, 20" length
  • Warranty1 year
Reviews
Q&A