Velp MST Digital Magnetic Stirrer; 100-240 VAC, 50-60 Hz

Representative image only.

Velp MST Digital Magnetic Stirrer; 100-240 VAC, 50-60 Hz

Velp | Mfr: F203A0450| Item: 8657905

Simple and effective personal stirrer

$436.12CAD / Each

$436.12CAD / Each
Product Description

Includes

power cord and plug.

Key Features

  • Compact size won't take up too much bench space
  • Quiet operation is pleasant to work around
  • Housing remains cool to the touch with continuous duty

More About this Item

This magnetic stirrer is compact and quiet enough to fit into your personal workspace. The white surface provides easy visibility of particles and color changes in your samples.

Conformite Europeenne
Specifications
  • Top Plate MaterialTechnopolymer
  • Low Speed (rpm)0
  • High Speed (rpm)1100
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)5
  • Length (in)5 3/4
  • Width (in)4 3/4
  • Height (in)5 3/4
  • Length (cm)14.5
  • Width (cm)12
  • Height (cm)5
  • Timer1 to 900 minutes
  • Motor TypeBrushless
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionDigital Magnetic Stirrer; 100-240 VAC, 50-60 Hz
Reviews
Q&A