Velp F206A0179 Compact Magnetic Stirrer without Motor; 120/240V 50/60Hz

Representative image only.

Velp F206A0179 Compact Magnetic Stirrer without Motor; 120/240V 50/60Hz

Velp | Mfr: F206A0179| Item: 8657900

No moving mechanical parts – ideal for your heat-sensitive samples

$568.73CAD / Each

for an additional
$449.38CAD / Each
for an additional
$324.88CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$568.73CAD / Each

Buy It Together

Current Item

Velp F206A0179 Compact Magnetic Stirrer without Motor; 120/240V 50/60Hz
Velp F206A0179 Compact Magnetic Stirrer without Motor; 120/240V 50/60Hz
8657900

$568.73CAD / Each
+
InnoCal NIST-Traceable Calibration; Stirrer Only
1705004

$324.88CAD / Each
=
Total Price 893.61 ADD 2 ITEMS TO CART
Product Description

Includes

6-ft cord with plug.

Key Features

  • NEW lower price — save 15% off original price! Price above reflects savings.
  • 2 year warranty

More About this Item

Stirring action is produced by creating a rotating magnetic field with a series of electric coils at varied current. Unit has no moving parts and requires no maintenance. “Soft start” allows for optimal progression to desired stirring speed. Ultrathin stirrer is ideal for use in hoods or cabinets and can also be used in incubators.

Two year warrantyConformite Europeenne
Specifications
  • Top Plate MaterialABS Plastic
  • Max Load Capacity (lbs)10
  • Max Load Capacity (kg)4.54
  • Low Speed (rpm)50
  • High Speed (rpm)1100
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)5
  • Length (in)9
  • Width (in)6 1/4
  • Height (in)1 1/4
  • Length (cm)22.86
  • Width (cm)15.88
  • Height (cm)3.18
  • Power (VAC)120 / 240
  • Power (Hz)50/60
  • DescriptionCompact Magnetic Stirrer without Motor; 120/240V 50/60Hz
  • Warranty2 year
Reviews
Q&A