Velp F203A0179 Multiposition Digital Stirrer, 6-position, 120-240V

Representative image only.

Velp F203A0179 Multiposition Digital Stirrer, 6-position, 120-240V

Velp | Mfr: F203A0179| Item: 8657957

Stays cool, even after days of continuous use

$2,192.40CAD / Each

$2,192.40CAD / Each
Product Description

Includes

6-ft (1.8-m) power cord with plug.

Key Features

  • SpeedServo™ technology ensures constant speed even when the viscosity changes
  • Soft start reduces splashing
  • 2 year warranty

More About this Item

Excellent speed control and synchronized stirring ensure that the same speed is achieved on each position even at low speeds. The low-profile, lightweight design makes these stirrers easy to move while saving valuable bench space. Stainless steel top plate construction is easy to clean and provides high chemical resistance. Featuring adjustable time controlled reverse operation, timer, and a bright digital display for accurate speed monitoring, these stirrers will provide years of worry-free operation.

Canadian Standards AssociationTwo year warranty
Specifications
  • Top Plate Length (in)9
  • Top Plate Width (in)14 1/2
  • Top Plate Length (cm)22.86
  • Top Plate Width (cm)36.83
  • Top Plate MaterialStainless Steel
  • Low Speed (rpm)80
  • High Speed (rpm)1500
  • No. Of Stirring Positions6
  • Max Stirring Volume per position (Liters)0.4
  • Length (in)14 1/2
  • Width (in)9
  • Height (in)2
  • Length (cm)36.83
  • Width (cm)22.86
  • Height (cm)5.08
  • TimerYes
  • Timer range1 min to 900 min
  • Power (VAC)110 to 240
  • DescriptionMultiposition Digital Stirrer, 6-position, 120-240V
  • Warranty2 year
Reviews
Q&A