Velp F203A0177 Multiposition Stirrer, 6-position, 120-240V

Representative image only.

Velp F203A0177 Multiposition Stirrer, 6-position, 120-240V

Velp | Mfr: F203A0177| Item: 8657941

Stays cool even after several days of continuous operation

$2,031.80CAD / Each

for an additional
$449.38CAD / Each
for an additional
$324.88CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,031.80CAD / Each

Buy It Together

Current Item

Velp F203A0177 Multiposition Stirrer, 6-position, 120-240V
Velp F203A0177 Multiposition Stirrer, 6-position, 120-240V
8657941

$2,031.80CAD / Each
+
InnoCal NIST-Traceable Calibration; Stirrer Only
1705004

$324.88CAD / Each
=
Total Price 2356.68 ADD 2 ITEMS TO CART
Product Description

Includes

6-ft power cord with plug.

More About this Item

These economical multiposition magnetic stirrers will not heat up during long periods of use protecting your samples from harm—this feature makes them highly appreciated in microbiology and biochemistry applications, as well as general-purpose mixing. Stirrers feature excellent speed control, even at low speeds. Choose from six- or fifteen-position models.

Two year warrantyConformite Europeenne
Specifications
  • Low Speed (rpm)50
  • High Speed (rpm)850
  • No. Of Stirring Positions6
  • Max Stirring Volume per position (Liters)0.4
  • Length (in)16
  • Width (in)9 1/2
  • Height (in)2 1/4
  • Length (cm)40.64
  • Width (cm)24.1
  • Height (cm)5.72
  • Plug TypeEuropean
  • Power (VAC)120 / 240
  • Power (Hz)50/60
  • DescriptionMultiposition Stirrer, 6-position, 120-240V
  • Warranty2-1/2 Years
Reviews
Q&A