Velp F201A0156 Laboratory Mixer, 50,000 cps

Representative image only.

Velp F201A0156 Laboratory Mixer, 50,000 cps

Velp | Mfr: F201A0156| Item: 5020004

Chemical-resistant sealed housing withstands aggressive liquids and vapors

$2,491.50CAD / Each

$2,491.50CAD / Each
Product Description

Includes

Chuck (accepts up to 3⁄8" [10 mm] dia shaft), 5 15/16"L x 1/2" dia (150 x 13 mm) mounting rod, and 3-ft (1-m) cord with three-prong plug.

Key Features

  • Gentle start-up through optimal progression of stirring speed
  • Keyless chuck accommodates shafts with up to 3/8” (10 mm) diameter
  • Advanced safety features include overload, overcurrent, and overtemperature protection
  • 2 year warranty

More About this Item

These versatile and lightweight mixers feature a unique technopolymer structure that provides chemical resistance and rust protection. The user-friendly design and slim casting save you valuable laboratory bench space. The sealed housing shields stirrer from aggressive liquids and offers premium resistance from acids, bases, and solvents.

Self-locking keyless chuck and a through-shaft design let you easily adjust impeller depth to fit your vessel without repositioning the mixer. Robust motor permits continuous operation with protection
from overload, overcurrent, and overtemperature. Designed for a long and reliable service life.

Two year warrantyConformite EuropeenneCanadian Standards AssociationUL Listed.
Specifications
  • Max Viscosity (cps)50000
  • Max Volume (Liters)40
  • Min Speed (rpm)50
  • Max Speed (rpm)2000
  • Input Power (watts)190
  • Through-ShaftYes
  • ChuckChuck
  • Max Torque (in-oz)113
  • Power (Phase)1
  • Power (VAC)80-260
  • Power (Hz)50/60
  • Motor hp1/4
  • DescriptionLaboratory Mixer, 50,000 cps
  • Warranty2 Years
Reviews
Q&A