Velp F201A0155 Laboratory Mixer, 25,000 cps

Representative image only.

Velp F201A0155 Laboratory Mixer, 25,000 cps

Velp | Mfr: F201A0155| Item: 5020020

Bright and easy-to-read display shows your most important parameters at a glance

$2,450.25CAD / Each

$2,450.25CAD / Each
Product Description

Includes

Chuck (accepts up to 3⁄8" [10 mm] dia shaft), 5 15/16"L x 1/2" dia (150 x 13 mm) mounting rod, and 3-ft (1-m) cord with three-prong plug.

Key Features

  • Programmable timer for unattended operation
  • Handles volumes up to 6.6 gallons (25 liters) and viscosities up to 25,000 cps
  • Advanced safety features include overload, overcurrent, and overtemperature protection
  • 2 year warranty

More About this Item

This mixer features a digital display that allows you to accurately monitor set speed, real speed, torque, and remaining mixing time. User-friendly design and slim casting save you valuable laboratory bench space. The sealed housing shields stirrer from aggressive liquids and offers premium resistance from acids, bases, and solvents. Plus the soft-start function increases speed slowly to minimize splatter.

Electronic counter-reaction ensures that your mixing speed remains constant even when liquid viscosity changes. Self-locking keyless chuck and a through-shaft design let you easily adjust impeller depth to fit your vessel without repositioning the mixer. Use the programmable timer (up to 999:59 minutes) and automatic switch-off to operate your mixer completely unattended.

Two year warrantyConformite EuropeenneCanadian Standards AssociationUL Listed.
Specifications
  • Min Speed (rpm)50
  • Max Speed (rpm)2000
  • Input Power (watts)120
  • Through-ShaftYes
  • ChuckChuck
  • Max Torque (in-oz)56
  • Power (Phase)1
  • Power (VAC)80-260
  • Power (Hz)50/60
  • Motor hp1/6
  • DescriptionLaboratory Mixer, 25,000 cps
  • Warranty2 Years
Reviews
Q&A