Vanguard Safety Vinyl Sleeve, Blue, 5 mil, 18" Length; 72/CS

Representative image only.

Vanguard Safety Vinyl Sleeve, Blue, 5 mil, 18" Length; 72/CS

Vanguard Safety | Mfr: B66O20| Item: 7890685

Lightweight and water repellent arm protection

$154.34CAD / Case of 72

$154.34CAD / Case of 72
Product Description

Key Features

  • Resists snags, punctures, and abrasion
  • Blue color aids in contamination control
  • FFDCA compliant, 21 CFR Parts 170-199
  • Prop 65 Compliant
  • 2 month warranty

More About this Item

The heavy-duty vinyl sleeve provides you a comfortable fit all day long. It protects again fats, oils, chemicals, liquids, dirt, and grime. Keep you skin and hair from contaminating product. The water repellent sleeve comes in 18” length with elastic ends for a snug fit. Ideal for foodservice, food processing, industrial, janitorial, manufacturing, laboratory, healthcare and vet office environments.

2 Month Warranty
Specifications
  • Length (in)18
  • Length (cm)45.72
  • MaterialVinyl
  • ColorBlue
  • Thickness (mil)5
  • ComplianceFFDCA and Prop 65 Compliant
  • DescriptionVinyl Sleeve, Blue, 5 mil, 18" Length; 72/CS
  • Warranty2 months
Reviews
Q&A