Vaisala Miniature Dew Point Transmitter, 1 bar Pressure Setting

Representative image only.

Vaisala Miniature Dew Point Transmitter, 1 bar Pressure Setting

Vaisala | Mfr: DMT143N1C1A1A3A0ASX| Item: 3780443

Ideal choice for compressed air lines

$2,683.04CAD / Each

for an additional
$647.55CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,683.04CAD / Each

Buy It Together

Current Item

Vaisala Miniature Dew Point Transmitter, 1 bar Pressure Setting
Vaisala Miniature Dew Point Transmitter, 1 bar Pressure Setting
3780443

$2,683.04CAD / Each
+ =
Total Price 3330.59 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Rapid response time with long-term stability
  • NIST traceable
  • 2 year warranty

More About this Item

Vaisala DRYCAP DMT-series transmitter provides reliable and stable measurements for low dew point industrial dryer applications. The sensor is immune to particulate contamination, water condensation, oil vapor, and most chemicals. Because the sensor withstands condensation, it offers unmatched performance in low dew point applications that experience process water spikes. The housing is IP65 (NEMA 4) rated and provides protection against dust, dirt and splashed water. Due to its compact size it can quickly and easily be installed in tight spaces and directly into a system with a maximum pressure of 20 bar. The transmitter can be field checked using Vaisala handheld meters

Two year warrantyConformite EuropeenneDEW POINTIP 66 Rated
Specifications
  • Min Temperature (° F)-112
  • Min Temperature (° C)-80
  • Max Temperature (° F)68
  • Max Temperature (° C)20
  • Min Dew Point Range (° F)-76
  • Max Dew Point Range (° F)140
  • Min Dew Point Range (° C)-60
  • Max Dew Point Range (° C)60
  • Dew Point Accuracy±3.6°F (±2.0°C)
  • Response Time30 seconds
  • Output4-20mA
  • Power (VDC)24
  • Height (in)3 1/2
  • Diameter (in)1
  • DescriptionIndustrial dew Point Transmitter with Metal Housing
  • Warranty2 year
Reviews
Q&A