Vaisala HMP80 Indigo80-Compatible RH/Temp Probe, Long, –50 to 120°C (–58 to 248°F)

Representative image only.

Vaisala HMP80 Indigo80-Compatible RH/Temp Probe, Long, –50 to 120°C (–58 to 248°F)

Vaisala | Mfr: HMP80 L1A1S0| Item: 3780543

Portable design for easy spot checking and calibration in the field

Call For Price

for an additional
$647.55CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Vaisala HMP80 Indigo80-Compatible RH/Temp Probe, Long, –50 to 120°C (–58 to 248°F)
Vaisala HMP80 Indigo80-Compatible RH/Temp Probe, Long, –50 to 120°C (–58 to 248°F)
3780543

Call For Price
+ + =
Total Price 647.55 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Calibration certificate.

Key Features

  • Compatible with Indigo80 handheld meter or Indigo transmitters
  • Condensation tolerant
  • Vaisala HUMICAP® sensor provides quality and reliability
  • IP67-rated probe handle for excellent protection against moisture and dust with the probe connection cable attached
  • RS-485 digital output
  • Temperature measuring range of –50 to 120°C (–58 to 248°F)
  • Longer handle design is ideal for measurements in more extreme temperatures
  • 2 year warranty

More About this Item

The Indigo80-compatible probes offer an easy and reliable way to spot check and field calibrate installed Vaisala humidity instruments. Select from humidity/temperature, dew point/temperature, or carbon dioxide measurement probes.

The probe features a thin-film capacitive Vaisala HUMICAP sensor that offers excellent accuracy, long-term stability, and negligible hysteresis.

Probes can only be calibrated with the meter (item 37805-39).

Two year warranty
Specifications
  • Min RH Range (%)0
  • Max RH Range (%)100
  • RH Accuracy±0.8%RH from 0 to 90%RH at 23°C (73.4°F)
  • Min Probe Temperature (DegreeF)-58
  • Min Probe Temperature (DegreeC)-50
  • Max Probe Temperature (DegreeF)248
  • Max Probe Temperature (DegreeC)120
  • Probe Temperature Accuracy0.1°C (0.18°F) at at 23°C (73.4°F)
  • Response Time5 s
  • OutputRS-485 (non-isolated)
  • Power (VDC)15 to 30
  • Height (in)1 7/8
  • Width (in)1
  • Length (in)19
  • DescriptionHMP80 Indigo80-Compatible RH/Temp Probe, Long, –50 to 120°C (–58 to 248°F)
  • Warranty2 years
Reviews
Q&A