Vaisala CO2 Probe, 0 to 20%, Compatible with Indigo Meters

Representative image only.

Vaisala CO2 Probe, 0 to 20%, Compatible with Indigo Meters

Vaisala | Mfr: GMP251 A2B0C0N1| Item: 3780544

Portable design for easy spot checking and calibration in the field

Call For Price

for an additional
$356.56CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Vaisala CO2 Probe, 0 to 20%, Compatible with Indigo Meters
Vaisala CO2 Probe, 0 to 20%, Compatible with Indigo Meters
3780544

Call For Price
+ + =
Total Price 356.56 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Calibration certificate.

Key Features

  • Compatible with Indigo80 handheld meter or Indigo transmitters
  • Condensation tolerant
  • Vaisala CARBOCAP® technology used offers exceptional stability
  • Uses infrared (IR) light source for extended life
  • Temperature compensation provides accurate measurements
  • RS-485 digital output with Modbus® protocol
  • Heated internal sensor prevents condensation
  • IP65-rated probe housing for excellent protection against moisture and dust
  • CO2 measurement range of 0 to 20%
  • 2 year warranty

More About this Item

The Indigo80-compatible probes offer an easy and reliable way to spot check and field calibrate installed Vaisala humidity instruments. Select from humidity/temperature, dew point/temperature, or carbon dioxide measurement probes.

The GMP251 carbon dioxide probe uses Vaisala CARBOCAP technology to ensure reliable, accurate, and stable measurements. A new type of IR light source prolongs the service life of the probe. A built-in temperature sensor compensates the CO2 measurement depending on ambient temperature. Sensor warming minimizes the accumulation of condensation on the sensor. Fast plug-in, plug-out installation and compact design make it simple to use.

Probes can only be calibrated with the meter (item 37805-39).

Two year warranty
Specifications
  • OutputRS-485 with Modbus protocol, 0 to 5/10 V (scalable), and 0/4 to 20 mA (scalable)
  • Power (VDC)12 to 30
  • Length (in)3 3/4
  • Diameter (in)1
  • DescriptionGMP251 Indigo80-Compatible CO2 Probe, 0 to 20%
  • Warranty2 years
Reviews
Q&A