Vacuum Research 902111 Thermocouple Indicator, 1 To 1000 Mtorr

Representative image only.

Vacuum Research 902111 Thermocouple Indicator, 1 To 1000 Mtorr

Vacuum Research | Mfr: 902111| Item: 6880812

Replaces Hastings®, Televac®, and Varian®

$888.45CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$888.45CAD / Each

Buy It Together

Current Item

Vacuum Research 902111 Thermocouple Indicator, 1 To 1000 Mtorr
Vacuum Research 902111 Thermocouple Indicator, 1 To 1000 Mtorr
6880812

$888.45CAD / Each
+ =
Total Price 1228.80 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Measure 1 to 1,000 mTorr with DV-6M connectors and 1 to 2,000 mTorr with 531 & 536 connectors
  • 2 year warranty

More About this Item

These thermocouple vacuum gauges and controllers are a simple and low cost instrument for vacuum measurement in the 1 to 1000 and 1 to 2000 mTorr range. Indicators and controllers operate with any line voltage from 90 to 240V at 50 or 60 Hz, and can be used with VRL-6 or Hastings DV-6 gauge tubes. A 0 to 5 VDC analog output is standard on both the indicator and dual set point controller. The thermocouple gauge tubes sensors are tested to 1200 PSIG for operation up to 300 PSIG without damage. All tube sensors feature 300 stainless steel bodies with heavy plated metal key and connector pins. Process connections are 1/8” NPT(M), NW 16, and 1/2” O.D. smooth flange. For other connections, contact a Cole Parmer applications specialist.
Choose from an indicator only or a dual set point controller. Controller has two adjustable set points with SPDT relay contacts rated at 3 Amps up to 220 VAC non-inductive. To read multiple vacuum points, 3 and 5 position thermocouple gauge selector switches are available. Switches come with 10-ft cables and connectors for respective number of points to read. Controllers have 1/4-DIN enclosure with panel-mounting jack screws.

Two year warranty
Specifications
  • Accuracy±1 mTorr below 20 mTorr; <5% full-scale above 20 mTorr
  • Wetted Materialsstainless steel
  • Unit Of MeasurementmTorr
  • Displayanalog dial
  • Battery Type90 to 240 VAC
  • Output0 to 5 VDC
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionThermocouple Indicator, 1 To 1000 Mtorr
  • Warranty2 year
Reviews
Q&A