Vacuubrand VACUU·PURE® 10 Screw Pump, US Plug

Representative image only.

Vacuubrand VACUU·PURE® 10 Screw Pump, US Plug

Vacuubrand | Mfr: 20750003| Item: 7910408

Reliably delivers the benefits of oil-free vacuum technology down to 0.001 mbar

$18,888.86CAD / Each

$18,888.86CAD / Each

Buy It Together

Current Item

Vacuubrand VACUU·PURE® 10 Screw Pump, US Plug
Vacuubrand VACUU·PURE® 10 Screw Pump, US Plug
7910408

$18,888.86CAD / Each
+
Vacuubrand Shuttle, Mobile Underframe
7910409

$1,709.13CAD / Each
=
Total Price 20597.99 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 100% oil-free
  • No wear parts
  • Abrasion-free 10 model available
  • Chemically resistant 10C model available
  • 2 year warranty

More About this Item

These screw pumps are especially designed for processes in the vacuum range down to 0.001 mbar, however unlike other fine vacuum technologies, it can be used across the entire pressure range from atmospheric pressure to its ultimate vacuum. VACUU·PURE easily handles high vapor loads through its extraordinary condensate compatibility. Thanks to this capability, a gas ballast is unnecessary, avoiding associated disadvantages like reduction in pumping speed and an increase in noise levels. The integrated regeneration mode enables rapid drying of the pump at the end of the process. This allows sample throughput to be increased significantly as compared to other pump technologies.

VACUU·PURE 10 is ideal for clean processes which require a dry and hydrocarbon-free vacuum. The spindles of the screw pump run contact-free and are thus free of abrasion and wear.

VACUU·PURE 10C is ideally suited for clean processes and the production of pure products. At the same time, aggressive gases and vapors can be pumped without any worries because of the high chemical resistance. The use of a cold trap is no longer necessary in most applications.

Two year warranty
Specifications
  • Max Vacuum (mbar)0.005
  • Max Vacuum (torr)0.0038
  • ConnectionInlet/Outlet: small flange KF DN 25
  • Max Temperature (Ambient) (° C)40
  • Power (VAC)100 to 230
  • Power (Hz)50-60
  • Shipping Weight (kg)21.1
  • Height (mm)413
  • Width (mm)269
  • Length (mm)507
  • Description10 Screw Pump, US Plug
  • Warranty2 Years
Reviews
Q&A