Vacuubrand PC 3001 VARIO® Select Vacuum Pump, Chemistry Pumping Unit, US Plug

Representative image only.

Vacuubrand PC 3001 VARIO® Select Vacuum Pump, Chemistry Pumping Unit, US Plug

Vacuubrand | Mfr: 20700203| Item: 7910406

Precisely control vacuum level in order to achieve unparalleled process control

$16,899.78CAD / Each

$16,899.78CAD / Each
Product Description

Key Features

  • Simplify lab work with a graphic user interface and predefined applications
  • Automatic boiling point detection and continuous optimization of vacuum levels for quick process times
  • Compact and powerful, supplying superior performance even with continuous condensate purge
  • Whisper quiet with ultra-low vibration
  • Eco-friendly: extremely low power consumption and efficient solvent recovery
  • Oil-free!
  • 2 year warranty

More About this Item

This pump is suitable for even high boiling point solvents. The integrated VACUU·SELECT controller provides an easy-to-use, application-based interface that covers all common lab applications. Use manual set-point-control for simple processes, run fully automated distillations, or create your own application with simple drag-and-drop editing. For solvent evaporation, the VACUU·SELECT controller detects solvent boiling and automatically adjusts the pump's motor speed to maintain process control. The VARIO motor speed control also makes the pump whisper quiet and provides for exceptionally long maintenance intervals. The inlet separator, made of glass with a robust protective coating, prevents particles and liquid droplets from entering the pump, preventing damage, and extending pump life. And the exhaust vapor condenser allows for nearly complete recovery of solvents when used with a chilled water line or recirculating chiller for economical recycling and environmental protection.

Two year warranty
Specifications
  • Max Flow Rate (CFM)1.18
  • Max Vacuum (mbar)2
  • Max Vacuum (With Gas Ballast) (mbar)4
  • Max Vacuum (torr)1.5
  • Max Vacuum (With Gas Ballast) (torr)3
  • ConnectionInlet: hose nozzle DN 6-10 mm, Outlet: hose nozzle DN 8-10 mm, Coolant: 2 x hose nozzle DN 6-8 mm
  • Max Temperature (Ambient) (° C)40
  • Power (VAC)100 to 120
  • Power (Hz)50-60
  • Shipping Weight (kg)8.2
  • Height (mm)400
  • Width (mm)306
  • Length (mm)303
  • DescriptionVacuum Pump, Chemistry Pumping Unit, US Plug
  • Warranty2 Years
Reviews
Q&A