Vacuubrand ME 1C Chemistry Design Vacuum Pump, 0.5 cfm, 75 Torr; 230V

Representative image only.

Vacuubrand ME 1C Chemistry Design Vacuum Pump, 0.5 cfm, 75 Torr; 230V

Vacuubrand | Mfr: 20721100| Item: 7910404

High performance at an affordable price

$2,040.65CAD / Each

$2,040.65CAD / Each
Product Description

Key Features

  • Excellent for filtration and other pressure differential applications
  • Quiet and ultra-low maintenance
  • 1 year warranty

More About this Item

These vacuum pumps deliver high performance in a compact, space saving design. Fluoropolymer valves and diaphragms provide solvent resistance. Choose Chemistry model for acidic vapors, or the aluminum head version for economy. Typical service interval is in excess of 15,000 operating hours provides for virtually maintanence free operation.

1 Year WarrantyConformite Europeenne
Specifications
  • Wetted PartsPTFE, ETFE
  • Max Flow Rate (CFM)0.5
  • Max Flow Rate (Liters/min)14
  • Max Pressure (PSI)15.9
  • Max Pressure (bar)1.1
  • Max Vacuum (in Hg)26.9
  • Max Vacuum (mbar)102.4
  • Max Vacuum (mm Hg)76.7
  • Max Vacuum (torr)76.7
  • Noise Level (dB)45
  • Port Sizehose nozzle, DN 10 mm
  • Max Temperature (° F)104
  • Max Temperature (° C)40
  • Duty CycleContinuous
  • Power (VAC)230
  • Power (Hz)50/60
  • Height (in)5.75
  • Width (in)4.75
  • Length (in)9.75
  • Height (cm)14.61
  • Width (cm)12.07
  • Length (cm)24.77
  • Height (mm)146.1
  • Width (mm)120.7
  • Length (mm)247.7
  • DescriptionVacuum Pump, 0.5 CFM, Chemical Duty, 230 VAC, 50/60 Hz
  • Warranty1 year
Reviews
Q&A