Vacuubrand MD 4 NT Standard Duty Vacuum Pump, Al/FKM, 2.5 cfm, 0.75 Torr; 120V

Representative image only.

Vacuubrand MD 4 NT Standard Duty Vacuum Pump, Al/FKM, 2.5 cfm, 0.75 Torr; 120V

Vacuubrand | Mfr: 20736005| Item: 7910368

Quiet, oil-free and high flow rates at working vacuum levels

$8,140.48CAD / Each

$8,140.48CAD / Each

Buy It Together

Current Item

Vacuubrand MD 4 NT Standard Duty Vacuum Pump, Al/FKM, 2.5 cfm, 0.75 Torr; 120V
Vacuubrand MD 4 NT Standard Duty Vacuum Pump, Al/FKM, 2.5 cfm, 0.75 Torr; 120V
7910368

$8,140.48CAD / Each
+ +
Cole-Parmer RE3022C Diaphragm Vacuum Pump; 230 VAC
9996696

$6,328.21CAD / Each
=
Total Price 19750.79 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

US plug.

Key Features

  • Aluminum/FKM models for non-corrosive/non-evaporative applications
  • Fluoropolymer models for corrosive applications
  • Maintenance intervals in excess of 15,000 hours in typical use
  • Quiet operation—all models are rated at or below 45 dB(A)
  • 1 year warranty

More About this Item

These diaphragm vacuum pumps are whisper-quiet, low-vibration, and provide high flow rates at working vacuum levels for exceptional performance. Models are available in aluminum-FFM versions for standard, non-evaporative, non-corrosive applications, while the fluropolymer ones have a flow path of highly corrosion-resistant materials for the rigors of the Chemistry lab. Multi-stage Chemistry models have an integrated gas ballast for superior performance with condensable vapors. All models have typical service intervals in excess of 15,000 operating hours. 120V versions are supplied with a US plug, 230V versions are supplied with a Continental European plug.

Order a 79103-series pump for general-purpose applications.

1 Year Warranty
Specifications
  • Wetted PartsAluminum, Viton®, Polyamide, PVC
  • Max Flow Rate (CFM)2.5
  • Max Flow Rate (Liters/min)72
  • Max Vacuum (in Hg)29.89
  • Max Vacuum (mbar)1
  • Max Vacuum (mm Hg)0.75
  • Max Vacuum (torr)0.75
  • Noise Level (dB)45
  • Port Size10 mm hose barb
  • Max Temperature (° F)104
  • Max Temperature (° C)40
  • Duty CycleContinuous
  • Power (VAC)120
  • Stages3
  • Height (in)7.8125
  • Length (in)12.8125
  • Height (cm)19.84
  • Length (cm)32.54
  • Height (mm)198.4
  • Length (mm)325.4
  • DescriptionStandard Duty Vacuum Pump, Al/FKM, 2.5 cfm, 0.75 Torr; 120V
  • Warranty1 year
Reviews
Q&A