US Industrial 7100P Portable Hydrogen Detector, 0 to 100% LEL

Representative image only.

US Industrial 7100P Portable Hydrogen Detector, 0 to 100% LEL

US Industrial | Mfr: 7100P| Item: 1010433

Rugged, compact, lightweight, with carrying case for taking measurements wherever you need

$3,248.82CAD / Each

$3,248.82CAD / Each
Product Description

Includes

sensor, controller, batteries, carrying case, charge cable, probe with wire connector, and electronic instrument shoulder case.

Key Features

  • Sensors are poison-resistant to sulphur, lead, silicone, and halogenated compounds for accurate readings
  • 1 year warranty

More About this Item

These portable gas detectors are ideal for confined space monitoring. They are compact, lightweight, and battery operated. Carry all the parts in the hard carrying case, while the instrument case with shoulder strap allows easy portability when taking measurements. Sensor probe allows access to any area where gas concentration is a concern, and is a UL approved solid state sensor with 1 year warranty—estimated life over 10 years! Analog display with audio/visual alarms to alert you to alarm conditions. Low battery warning light and shut-off circuitry prevent battery overdraw. Rechargeable NiCD battery with built in battery charger.

1 Year Warranty
Specifications
  • Gas MeasuredHydrogen
  • Range0 to 100%
  • AlarmAudible (75 dB) and visual (red LED)
  • Battery Type1 3.6 V NiCD (included)
  • Battery Life10 hours continuous
  • Height (in)8
  • Width (in)5
  • Depth (in)3
  • Height (cm)20.3
  • Width (cm)12.7
  • Depth (cm)7.6
  • DescriptionPortable Hydrogen Detector, 0 to 100% LEL
  • Warranty1 year
Reviews
Q&A