Universal-Style Stainless Steel and Glass Dewar Flask with Handle and Lid, 7 L

Representative image only.

Universal-Style Stainless Steel and Glass Dewar Flask with Handle and Lid, 7 L

DILVAC®| Item: 0377416

Toggle clamps secure lid for safe transportation

$2,438.46CAD / Each

$2,438.46CAD / Each

Buy It Together

Current Item

Universal-Style Stainless Steel and Glass Dewar Flask with Handle and Lid, 7 L
Universal-Style Stainless Steel and Glass Dewar Flask with Handle and Lid, 7 L
0377416

$2,438.46CAD / Each
+
Stainless Steel Dewar, 500 mL
0377401

$1,169.87CAD / Each
=
Total Price 3608.33 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Stainless steel containers—Hygienic and won''t rust or corrode
  • Borosilicate glass inner vessel
  • Stainless steel lid with self-contained insulation
  • Built-in handle for easy handling
Specifications
  • Volume (Liters)7
  • Volume (mL)7000
  • Inside Diameter (ID) (in)7 7/8
  • Inside Diameter (ID) (cm)20
  • Outside Diameter (OD) (in)9 5/8
  • Outside Diameter (OD) (cm)24.5
  • Height (in)13 1/4
  • Depth (in)11 1/4
  • Height (cm)33.5
  • Depth (cm)28.5
  • DescriptionDilvac Universal-Style Stainless Steel and Glass Dewar Flask with Handle and Lid, 7 L
Reviews
Q&A