Universal-Style Stainless Steel and Glass Dewar Flask with Handle and Lid, 4.5 L

Representative image only.

Universal-Style Stainless Steel and Glass Dewar Flask with Handle and Lid, 4.5 L

DILVAC®| Item: 0377415

Toggle clamps secure lid for safe transportation

$830.99CAD / Each

$830.99CAD / Each

Buy It Together

Current Item

Universal-Style Stainless Steel and Glass Dewar Flask with Handle and Lid, 4.5 L
Universal-Style Stainless Steel and Glass Dewar Flask with Handle and Lid, 4.5 L
0377415

$830.99CAD / Each
+
Stainless Steel Dewar, 500 mL
0377401

$1,169.87CAD / Each
=
Total Price 2000.86 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Stainless steel containers—Hygienic and won''t rust or corrode
  • Borosilicate glass inner vessel
  • Stainless steel lid with self-contained insulation
  • Built-in handle for easy handling
Specifications
  • Volume (Liters)4.5
  • Volume (mL)4500
  • Inside Diameter (ID) (in)5 7/8
  • Inside Diameter (ID) (cm)15
  • Outside Diameter (OD) (in)7 1/8
  • Outside Diameter (OD) (cm)18.2
  • Height (in)13 3/4
  • Depth (in)11
  • Depth (cm)28
  • Height (cm)35
  • DescriptionDilvac Universal-Style Stainless Steel and Glass Dewar Flask with Handle and Lid, 4.5 L
Reviews
Q&A