Universal-Style Stainless Steel and Glass Dewar Flask with Handle and Lid, 2 L

Representative image only.

Universal-Style Stainless Steel and Glass Dewar Flask with Handle and Lid, 2 L

DILVAC®| Item: 0377414

Toggle clamps secure lid for safe transportation

$720.49CAD / Each

$720.49CAD / Each

Buy It Together

Current Item

Universal-Style Stainless Steel and Glass Dewar Flask with Handle and Lid, 2 L
Universal-Style Stainless Steel and Glass Dewar Flask with Handle and Lid, 2 L
0377414

$720.49CAD / Each
+
Stainless Steel Dewar, 500 mL
0377401

$1,169.87CAD / Each
=
Total Price 1890.36 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Stainless steel containers—Hygienic and won''t rust or corrode
  • Borosilicate glass inner vessel
  • Stainless steel lid with self-contained insulation
  • Built-in handle for easy handling
Specifications
  • Volume (Liters)2
  • Volume (mL)2000
  • Inside Diameter (ID) (in)4 1/8
  • Inside Diameter (ID) (cm)10.6
  • Outside Diameter (OD) (in)5 5/8
  • Outside Diameter (OD) (cm)14.2
  • Depth (in)8
  • Height (in)10 1/2
  • Height (cm)26.8
  • Depth (cm)20.5
  • DescriptionDilvac Universal-Style Stainless Steel and Glass Dewar Flask with Handle and Lid, 2 L
Reviews
Q&A