Universal-Style Stainless Steel and Glass Dewar Flask with Handle and Lid, 1 L

Representative image only.

Universal-Style Stainless Steel and Glass Dewar Flask with Handle and Lid, 1 L

DILVAC®| Item: 0377413

Toggle clamps secure lid for safe transportation

$615.88CAD / Each

$615.88CAD / Each

Buy It Together

Current Item

Universal-Style Stainless Steel and Glass Dewar Flask with Handle and Lid, 1 L
Universal-Style Stainless Steel and Glass Dewar Flask with Handle and Lid, 1 L
0377413

$615.88CAD / Each
+
Stainless Steel Dewar, 500 mL
0377401

$1,169.87CAD / Each
=
Total Price 1785.75 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Stainless steel containers—Hygienic and won''t rust or corrode
  • Borosilicate glass inner vessel
  • Stainless steel lid with self-contained insulation
  • Built-in handle for easy handling
Specifications
  • Volume (Liters)1
  • Volume (mL)1000
  • Inside Diameter (ID) (in)3 3/8
  • Inside Diameter (ID) (cm)8.5
  • Outside Diameter (OD) (in)4 1/2
  • Outside Diameter (OD) (cm)11.6
  • Height (in)9
  • Depth (in)7 1/4
  • Depth (cm)18.5
  • Height (cm)22.8
  • DescriptionDilvac Universal-Style Stainless Steel and Glass Dewar Flask with Handle and Lid, 1 L
Reviews
Q&A